FLANGEANGE BEARING UNIT
- Mfr # YCJT2 3/16
- Zoro # G024328385
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2.188 in
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Flange Thickness
0.657 in
Overall Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YCJT2 3/16
- Zoro #
- G024328385
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 2.188 in
- Flange Thickness
- 0.657 in
- Overall Height
- 5 in
- Overall Length
- 8.5 in
- Mount Hole Center-to-Center Length
- 7.25 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.