Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKAF204-12
- Zoro # G524390127
product price:Â
$
800.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.472 in
Mount Hole Center-to-Center Length
2.5 in
Housing Material
Stainless Steel
Bore Diameter
0.75 in
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKAF204-12
- Zoro #
- G524390127
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
Dimensions
- Overall Width
- 1.472 in
- Mount Hole Center-to-Center Length
- 2.5 in
- Bore Diameter
- 0.75 in
- Overall Height
- 3.375 in
- Overall Length
- 3.375 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.