FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKAF207
- Zoro # G424382437
product price:Â
$
1,216.99
/ea
Free Shipping & Returns
Key Features
Overall Width
45.5 mm
Number of Mount Holes
4
Bore Diameter
35 mm
Overall Height
120.7 mm
Mount Hole Center-to-Center Length
92.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAU4LKAF207
- Zoro #
- G424382437
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 45.5 mm
- Bore Diameter
- 35 mm
- Overall Height
- 120.7 mm
- Mount Hole Center-to-Center Length
- 92.2 mm
- Overall Length
- 120.7 mm
Details
- Number of Mount Holes
- 4
- Housing Type
- Square
- System of Measurement
- Metric
- Housing Material
- Stainless Steel
- Item
- 4 Bolt Flange Bearing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.