Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKAF210-30
- Zoro # G724437967
product price:Â
$
1,773.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.5 in
Housing Material
Stainless Steel
Mount Hole Center-to-Center Length
4.375 in
Bore Diameter
1.875 in
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKAF210-30
- Zoro #
- G724437967
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- System of Measurement
- Inch
- Number of Mount Holes
- 4
Dimensions
- Overall Length
- 5.5 in
- Mount Hole Center-to-Center Length
- 4.375 in
- Bore Diameter
- 1.875 in
- Overall Height
- 5.5 in
- Overall Width
- 1.992 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.