Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKAFB206
- Zoro # G424366550
product price:Â
$
1,021.99
/ea
Free Shipping & Returns
Key Features
Overall Height
136.7 mm
Mount Hole Center-to-Center Length
31.8 mm
Flange Thickness
9.7 mm
Number of Mount Holes
3
Housing Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKAFB206
- Zoro #
- G424366550
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 3
- Housing Type
- Round
- System of Measurement
- Metric
- Housing Material
- Stainless Steel
- Item
- Flange Mount Bearing
Dimensions
- Overall Height
- 136.7 mm
- Mount Hole Center-to-Center Length
- 31.8 mm
- Flange Thickness
- 9.7 mm
- Bore Diameter
- 30 mm
- Overall Width
- 41.8 mm
- Overall Length
- 79.2 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.