FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKAFB209-27
- Zoro # G124437703
product price:Â
$
1,615.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
System of Measurement
Inch
Bore Diameter
1.688 in
Number of Mount Holes
3
Overall Height
6.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAU4LKAFB209-27
- Zoro #
- G124437703
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1.688 in
- Overall Height
- 6.94 in
- Overall Width
- 1.984 in
- Flange Thickness
- 0.5 in
- Mount Hole Center-to-Center Length
- 1.5 in
- Overall Length
- 4.25 in
Details
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Stainless Steel
- System of Measurement
- Inch
- Number of Mount Holes
- 3
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.