Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKBF206-19
- Zoro # G624439160
product price:Â
$
505.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Polymer
Number of Mount Holes
4
Housing Type
Square
Overall Length
4.25 in
Overall Height
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAU4LKBF206-19
- Zoro #
- G624439160
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 4.25 in
- Overall Height
- 4.25 in
- Overall Width
- 1.647 in
- Mount Hole Center-to-Center Length
- 3.25 in
- Bore Diameter
- 1.188 in
Details
- Housing Material
- Polymer
- Number of Mount Holes
- 4
- Housing Type
- Square
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.