Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKBF210-32
- Zoro # G024381595
product price:Â
$
878.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.5 in
Overall Height
5.5 in
Number of Mount Holes
4
Housing Type
Square
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAU4LKBF210-32
- Zoro #
- G024381595
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 5.5 in
- Overall Height
- 5.5 in
- Overall Width
- 1.992 in
- Mount Hole Center-to-Center Length
- 4.375 in
- Bore Diameter
- 2 in
Details
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Housing Material
- Polymer
- System of Measurement
- Inch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.