Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKBFB206-18
- Zoro # G724411721
product price:Â
$
505.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
3
Bore Diameter
1.125 in
Mount Hole Center-to-Center Length
1.253 in
Overall Width
1.647 in
Overall Length
3.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKBFB206-18
- Zoro #
- G724411721
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Polymer
Dimensions
- Bore Diameter
- 1.125 in
- Mount Hole Center-to-Center Length
- 1.253 in
- Overall Width
- 1.647 in
- Overall Length
- 3.25 in
- Flange Thickness
- 0.5 in
- Overall Height
- 5.435 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.