Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKBFB206-19
- Zoro # G624416192
product price:Â
$
505.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5.435 in
Number of Mount Holes
3
Bore Diameter
1.188 in
System of Measurement
Inch
Flange Thickness
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKBFB206-19
- Zoro #
- G624416192
- UPC #
- -
- Country of Origin
- United States
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Housing Material
- Polymer
Dimensions
- Overall Height
- 5.435 in
- Bore Diameter
- 1.188 in
- Flange Thickness
- 0.5 in
- Mount Hole Center-to-Center Length
- 1.253 in
- Overall Width
- 1.647 in
- Overall Length
- 3.25 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.