Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKBFB208-24
- Zoro # G324384920
product price:Â
$
649.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
3
Bore Diameter
1.5 in
Housing Material
Polymer
Mount Hole Center-to-Center Length
1.375 in
Overall Height
6.719 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKBFB208-24
- Zoro #
- G324384920
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 3
- Housing Material
- Polymer
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 1.5 in
- Mount Hole Center-to-Center Length
- 1.375 in
- Overall Height
- 6.719 in
- Overall Width
- 1.862 in
- Flange Thickness
- 0.563 in
- Overall Length
- 4.25 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.