Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKBFB208
- Zoro # G824384871
product price:Â
$
649.99
/ea
Free Shipping & Returns
Key Features
Overall Width
47.3 mm
System of Measurement
Metric
Mount Hole Center-to-Center Length
35.1 mm
Housing Material
Polymer
Flange Thickness
14.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKBFB208
- Zoro #
- G824384871
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Polymer
- Number of Mount Holes
- 3
Dimensions
- Overall Width
- 47.3 mm
- Mount Hole Center-to-Center Length
- 35.1 mm
- Flange Thickness
- 14.3 mm
- Overall Height
- 170.7 mm
- Bore Diameter
- 40 mm
- Overall Length
- 108 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.