FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKBFB209-28
- Zoro # G624369436
product price:Â
$
799.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
3
Overall Length
4.56 in
Housing Material
Polymer
Flange Thickness
0.625 in
Overall Height
7.192 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAU4LKBFB209-28
- Zoro #
- G624369436
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 4.56 in
- Flange Thickness
- 0.625 in
- Overall Height
- 7.192 in
- Mount Hole Center-to-Center Length
- 1.5 in
- Bore Diameter
- 1.75 in
- Overall Width
- 1.984 in
Details
- Number of Mount Holes
- 3
- Housing Material
- Polymer
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.