FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKBFB209
- Zoro # G424378676
product price:Â
$
799.99
/ea
Free Shipping & Returns
Key Features
Overall Width
50.4 mm
Mount Hole Center-to-Center Length
38.1 mm
Number of Mount Holes
3
Overall Length
115.8 mm
Overall Height
182.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKBFB209
- Zoro #
- G424378676
- UPC #
- -
- Country of Origin
- United States
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- System of Measurement
- Metric
- Housing Material
- Polymer
Dimensions
- Overall Width
- 50.4 mm
- Mount Hole Center-to-Center Length
- 38.1 mm
- Overall Length
- 115.8 mm
- Overall Height
- 182.6 mm
- Bore Diameter
- 45 mm
- Flange Thickness
- 15.9 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.