FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKBFB210
- Zoro # G124408130
product price:Â
$
878.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
41.4 mm
Bore Diameter
50 mm
Overall Width
50.6 mm
Number of Mount Holes
3
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKBFB210
- Zoro #
- G124408130
- UPC #
- -
- Country of Origin
- United States
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Housing Material
- Polymer
- System of Measurement
- Metric
Dimensions
- Mount Hole Center-to-Center Length
- 41.4 mm
- Bore Diameter
- 50 mm
- Overall Width
- 50.6 mm
- Overall Length
- 124 mm
- Overall Height
- 193.8 mm
- Flange Thickness
- 15.9 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.