FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKPLF204-12
- Zoro # G624393561
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.587 in
Bore Diameter
0.75 in
Mount Hole Center-to-Center Length
2.5 in
Housing Material
Polymer
Overall Height
3.386 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKPLF204-12
- Zoro #
- G624393561
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Polymer
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Type
- Round
- Number of Mount Holes
- 4
Dimensions
- Overall Width
- 1.587 in
- Bore Diameter
- 0.75 in
- Mount Hole Center-to-Center Length
- 2.5 in
- Overall Height
- 3.386 in
- Overall Length
- 3.386 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.