FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKPLF210
- Zoro # G924378107
product price:Â
$
873.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Overall Width
56 mm
Overall Length
143 mm
Number of Mount Holes
4
Housing Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAU4LKPLF210
- Zoro #
- G924378107
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 56 mm
- Overall Length
- 143 mm
- Bore Diameter
- 50 mm
- Mount Hole Center-to-Center Length
- 111 mm
- Overall Height
- 143 mm
Details
- System of Measurement
- Metric
- Number of Mount Holes
- 4
- Housing Type
- Round
- Housing Material
- Polymer
- Item
- 4 Bolt Flange Bearing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.