Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKPLFB206-19
- Zoro # G824405644
product price:Â
$
503.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5.453 in
Overall Length
3.268 in
Mount Hole Center-to-Center Length
1.25 in
Flange Thickness
0.524 in
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKPLFB206-19
- Zoro #
- G824405644
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Polymer
Dimensions
- Overall Height
- 5.453 in
- Overall Length
- 3.268 in
- Mount Hole Center-to-Center Length
- 1.25 in
- Flange Thickness
- 0.524 in
- Bore Diameter
- 1.188 in
- Overall Width
- 1.75 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.