Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKPLFB207-22
- Zoro # G724415804
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
0.63 in
Mount Hole Center-to-Center Length
1.25 in
Bore Diameter
1.375 in
Housing Material
Polymer
Overall Height
6.181 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKPLFB207-22
- Zoro #
- G724415804
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Polymer
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Flange Thickness
- 0.63 in
- Mount Hole Center-to-Center Length
- 1.25 in
- Bore Diameter
- 1.375 in
- Overall Height
- 6.181 in
- Overall Length
- 3.74 in
- Overall Width
- 1.854 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.