Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKPLFB207
- Zoro # G124413974
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Polymer
Mount Hole Center-to-Center Length
31.8 mm
Overall Width
47.1 mm
Flange Thickness
16 mm
Bore Diameter
35 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKPLFB207
- Zoro #
- G124413974
- UPC #
- -
- Country of Origin
- United States
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Polymer
- Number of Mount Holes
- 3
- System of Measurement
- Metric
Dimensions
- Mount Hole Center-to-Center Length
- 31.8 mm
- Overall Width
- 47.1 mm
- Flange Thickness
- 16 mm
- Bore Diameter
- 35 mm
- Overall Height
- 157 mm
- Overall Length
- 95 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.