FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKSF208
- Zoro # G724386012
product price:Â
$
679.99
/ea
Free Shipping & Returns
Key Features
Overall Length
130 mm
Overall Height
130 mm
Housing Material
Stainless Steel
System of Measurement
Metric
Housing Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAU4LKSF208
- Zoro #
- G724386012
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 130 mm
- Overall Height
- 130 mm
- Mount Hole Center-to-Center Length
- 102 mm
- Bore Diameter
- 40 mm
- Overall Width
- 48.8 mm
Details
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Stainless Steel
- System of Measurement
- Metric
- Housing Type
- Round
- Number of Mount Holes
- 4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.