FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKSF210-31
- Zoro # G424433313
product price:Â
$
919.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
4.375 in
Housing Material
Stainless Steel
Overall Length
5.63 in
Overall Width
2.086 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKSF210-31
- Zoro #
- G424433313
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- System of Measurement
- Inch
- Number of Mount Holes
- 4
- Housing Type
- Round
- Item
- 4 Bolt Flange Bearing
Dimensions
- Mount Hole Center-to-Center Length
- 4.375 in
- Overall Length
- 5.63 in
- Overall Width
- 2.086 in
- Overall Height
- 5.63 in
- Bore Diameter
- 1.938 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.