Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAF210/FVSL613
- Zoro # G424373404
product price:Â
$
2,068.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
111 mm
Housing Type
Square
Number of Mount Holes
4
System of Measurement
Metric
Bore Diameter
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCAF210/FVSL613
- Zoro #
- G424373404
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mount Hole Center-to-Center Length
- 111 mm
- Bore Diameter
- 50 mm
- Overall Length
- 139.7 mm
- Overall Height
- 139.7 mm
- Overall Width
- 52.2 mm
Details
- Housing Type
- Square
- Number of Mount Holes
- 4
- System of Measurement
- Metric
- Housing Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Item
- 4 Bolt Flange Bearing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.