Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAFB205-16/F
- Zoro # G124428664
product price:Â
$
875.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Flange Thickness
0.38 in
Bore Diameter
1 in
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAFB205-16/F
- Zoro #
- G124428664
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
Dimensions
- Flange Thickness
- 0.38 in
- Bore Diameter
- 1 in
- Mount Hole Center-to-Center Length
- 1.125 in
- Overall Length
- 2.75 in
- Overall Width
- 1.414 in
- Overall Height
- 4.75 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.