Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAFB206-20/F
- Zoro # G624385825
product price:Â
$
1,026.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5.38 in
Overall Width
1.531 in
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Bore Diameter
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAFB206-20/F
- Zoro #
- G624385825
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
Dimensions
- Overall Height
- 5.38 in
- Overall Width
- 1.531 in
- Bore Diameter
- 1.25 in
- Flange Thickness
- 0.38 in
- Mount Hole Center-to-Center Length
- 1.25 in
- Overall Length
- 3.12 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.