Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAFB208/F
- Zoro # G924397504
product price:Â
$
1,316.99
/ea
Free Shipping & Returns
Key Features
Overall Length
101.6 mm
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Overall Height
165.1 mm
Overall Width
49.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAFB208/F
- Zoro #
- G924397504
- UPC #
- -
- Country of Origin
- United States
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- System of Measurement
- Metric
- Housing Material
- Stainless Steel
Dimensions
- Overall Length
- 101.6 mm
- Overall Height
- 165.1 mm
- Overall Width
- 49.7 mm
- Flange Thickness
- 12.7 mm
- Mount Hole Center-to-Center Length
- 41 mm
- Bore Diameter
- 40 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.