Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAFB208/FVSL613
- Zoro # G924347110
product price:Â
$
1,528.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
12.7 mm
Overall Width
49.7 mm
Mount Hole Center-to-Center Length
41 mm
Overall Height
165.1 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAFB208/FVSL613
- Zoro #
- G924347110
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Stainless Steel
- System of Measurement
- Metric
Dimensions
- Flange Thickness
- 12.7 mm
- Overall Width
- 49.7 mm
- Mount Hole Center-to-Center Length
- 41 mm
- Overall Height
- 165.1 mm
- Overall Length
- 101.6 mm
- Bore Diameter
- 40 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.