Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAFB209/F
- Zoro # G124386711
product price:Â
$
1,622.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
12.7 mm
Overall Height
176.3 mm
Overall Length
108 mm
Shaft Locking Type
Set Screw
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAFB209/F
- Zoro #
- G124386711
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Housing Material
- Stainless Steel
Dimensions
- Flange Thickness
- 12.7 mm
- Overall Height
- 176.3 mm
- Overall Length
- 108 mm
- Overall Width
- 49.6 mm
- Bore Diameter
- 45 mm
- Mount Hole Center-to-Center Length
- 42.9 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.