Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAFB210-31/F
- Zoro # G924446639
product price:Â
$
1,781.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1.938 in
Flange Thickness
0.5 in
Mount Hole Center-to-Center Length
1.625 in
Overall Length
4.56 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAFB210-31/F
- Zoro #
- G924446639
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 1.938 in
- Flange Thickness
- 0.5 in
- Mount Hole Center-to-Center Length
- 1.625 in
- Overall Length
- 4.56 in
- Overall Height
- 7.41 in
- Overall Width
- 2.055 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.