Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAFC205-16/F
- Zoro # G924439914
product price:Â
$
875.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4.374 in
Bearing Insert Type
Radial Ball
Housing Type
Round
System of Measurement
Inch
Overall Width
1.123 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAFC205-16/F
- Zoro #
- G924439914
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Housing Type
- Round
- Item
- Flange Mount Bearing
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
Dimensions
- Overall Height
- 4.374 in
- Overall Width
- 1.123 in
- Bore Diameter
- 1 in
- Mount Hole Center-to-Center Length
- 2.563 in
- Overall Length
- 4.374 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.