Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCBF205/F
- Zoro # G324382568
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
70 mm
System of Measurement
Metric
Overall Width
35.9 mm
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBF205/F
- Zoro #
- G324382568
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Polymer
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
- Housing Type
- Square
Dimensions
- Mount Hole Center-to-Center Length
- 70 mm
- Overall Width
- 35.9 mm
- Overall Length
- 95.3 mm
- Bore Diameter
- 25 mm
- Overall Height
- 95.3 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.