Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCBF206/FVSL613
- Zoro # G224412365
product price:Â
$
622.99
/ea
Free Shipping & Returns
Key Features
Overall Width
38.9 mm
Overall Height
108 mm
Housing Type
Square
System of Measurement
Metric
Overall Length
108 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBF206/FVSL613
- Zoro #
- G224412365
- UPC #
- -
- Country of Origin
- United States
- Housing Type
- Square
- System of Measurement
- Metric
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- Housing Material
- Polymer
Dimensions
- Overall Width
- 38.9 mm
- Overall Height
- 108 mm
- Overall Length
- 108 mm
- Bore Diameter
- 30 mm
- Mount Hole Center-to-Center Length
- 83 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.