FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCBF207-20/F
- Zoro # G224381739
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Bore Diameter
1.25 in
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCBF207-20/F
- Zoro #
- G224381739
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1.25 in
- Overall Length
- 4.753 in
- Overall Height
- 4.753 in
- Overall Width
- 1.791 in
- Mount Hole Center-to-Center Length
- 3.625 in
Details
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Material
- Polymer
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.