FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCBF210/F
- Zoro # G124412021
product price:Â
$
833.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
50 mm
Shaft Locking Type
Set Screw
Housing Type
Square
Overall Height
139.7 mm
Mount Hole Center-to-Center Length
111 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBF210/F
- Zoro #
- G124412021
- UPC #
- -
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- Housing Material
- Polymer
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 50 mm
- Overall Height
- 139.7 mm
- Mount Hole Center-to-Center Length
- 111 mm
- Overall Length
- 139.7 mm
- Overall Width
- 52.2 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.