Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCBFB206/F
- Zoro # G824378665
product price:Â
$
480.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Overall Width
38.9 mm
Overall Height
138.2 mm
Mount Hole Center-to-Center Length
31.8 mm
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFB206/F
- Zoro #
- G824378665
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Polymer
Dimensions
- Overall Width
- 38.9 mm
- Overall Height
- 138.2 mm
- Mount Hole Center-to-Center Length
- 31.8 mm
- Flange Thickness
- 12.7 mm
- Bore Diameter
- 30 mm
- Overall Length
- 82.6 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.