Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCBFB208-24/F
- Zoro # G924397061
product price:Â
$
616.99
/ea
Free Shipping & Returns
Key Features
Overall Height
6.719 in
Number of Mount Holes
3
System of Measurement
Inch
Mount Hole Center-to-Center Length
1.609 in
Overall Length
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFB208-24/F
- Zoro #
- G924397061
- UPC #
- -
- Country of Origin
- United States
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Housing Material
- Polymer
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Height
- 6.719 in
- Mount Hole Center-to-Center Length
- 1.609 in
- Overall Length
- 4.25 in
- Flange Thickness
- 0.563 in
- Overall Width
- 1.957 in
- Bore Diameter
- 1.5 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.