Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCBFB209-27/F
- Zoro # G224432202
product price:Â
$
759.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1.688 in
Shaft Locking Type
Set Screw
Flange Thickness
0.625 in
Overall Length
4.56 in
Mount Hole Center-to-Center Length
1.688 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFB209-27/F
- Zoro #
- G224432202
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Housing Material
- Polymer
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 1.688 in
- Flange Thickness
- 0.625 in
- Overall Length
- 4.56 in
- Mount Hole Center-to-Center Length
- 1.688 in
- Overall Width
- 1.953 in
- Overall Height
- 7.192 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.