FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCBFB209/F
- Zoro # G424432552
product price:Â
$
759.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
42.9 mm
Overall Length
115.8 mm
Number of Mount Holes
3
Flange Thickness
15.9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCBFB209/F
- Zoro #
- G424432552
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mount Hole Center-to-Center Length
- 42.9 mm
- Overall Length
- 115.8 mm
- Flange Thickness
- 15.9 mm
- Overall Height
- 182.6 mm
- Bore Diameter
- 45 mm
- Overall Width
- 49.6 mm
Details
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- System of Measurement
- Metric
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Polymer
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.