Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCSF204/FVSL613
- Zoro # G224427130
product price:Â
$
528.99
/ea
Free Shipping & Returns
Key Features
Overall Height
86 mm
Bore Diameter
20 mm
Shaft Locking Type
Set Screw
Overall Width
33.3 mm
Mount Hole Center-to-Center Length
64 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSF204/FVSL613
- Zoro #
- G224427130
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Stainless Steel
- System of Measurement
- Metric
- Number of Mount Holes
- 4
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Height
- 86 mm
- Bore Diameter
- 20 mm
- Overall Width
- 33.3 mm
- Mount Hole Center-to-Center Length
- 64 mm
- Overall Length
- 86 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.