Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCSF208-24/FVSL525
- Zoro # G324436698
product price:Â
$
1,282.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
4.016 in
Overall Height
5.118 in
Shaft Locking Type
Set Screw
System of Measurement
Inch
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSF208-24/FVSL525
- Zoro #
- G324436698
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Item
- Flange Mount Bearing
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 4.016 in
- Overall Height
- 5.118 in
- Overall Length
- 5.118 in
- Overall Width
- 2.016 in
- Bore Diameter
- 1-1/2 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.