Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCSF209/FVSL613
- Zoro # G324408039
product price:Â
$
1,067.99
/ea
Free Shipping & Returns
Key Features
Overall Height
137 mm
Shaft Locking Type
Set Screw
Number of Mount Holes
4
System of Measurement
Metric
Overall Width
52.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSF209/FVSL613
- Zoro #
- G324408039
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 4
- System of Measurement
- Metric
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Housing Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Height
- 137 mm
- Overall Width
- 52.2 mm
- Overall Length
- 137 mm
- Bore Diameter
- 45 mm
- Mount Hole Center-to-Center Length
- 105 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.