Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCSF210/F
- Zoro # G024443583
product price:Â
$
924.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Overall Height
143 mm
Overall Width
54.6 mm
Bore Diameter
50 mm
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSF210/F
- Zoro #
- G024443583
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Housing Type
- Square
- Housing Material
- Stainless Steel
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 4
Dimensions
- Overall Height
- 143 mm
- Overall Width
- 54.6 mm
- Bore Diameter
- 50 mm
- Overall Length
- 143 mm
- Mount Hole Center-to-Center Length
- 111 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.