Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCSF210/FVSL613
- Zoro # G524443496
product price:Â
$
1,172.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Square
Overall Length
143 mm
Housing Material
Stainless Steel
Overall Height
143 mm
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSF210/FVSL613
- Zoro #
- G524443496
- UPC #
- -
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Housing Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
Dimensions
- Overall Length
- 143 mm
- Overall Height
- 143 mm
- Overall Width
- 54.6 mm
- Bore Diameter
- 50 mm
- Mount Hole Center-to-Center Length
- 111 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.