Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # UCF201
- Zoro # G424366437
product price:Â
$
82.59
/ea
Key Features
Flange Thickness
11 mm
Overall Length
86 mm
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
64 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCF201
- Zoro #
- G424366437
- UPC #
- -
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Housing Type
- Square
Dimensions
- Flange Thickness
- 11 mm
- Overall Length
- 86 mm
- Mount Hole Center-to-Center Length
- 64 mm
- Bore Diameter
- 12 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.