Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # UCF206-18
- Zoro # G724439626
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Overall Length
4.252 in
Mount Hole Center-to-Center Length
3.268 in
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCF206-18
- Zoro #
- G724439626
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
- Housing Material
- Cast Iron
- Number of Mount Holes
- 4
Dimensions
- Overall Length
- 4.252 in
- Mount Hole Center-to-Center Length
- 3.268 in
- Flange Thickness
- 0.512 in
- Bore Diameter
- 1.125 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.