FLANGEANGE BLOCK BALL BEARING
- Mfr # UCF207-22
- Zoro # G124328537
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Square
Flange Thickness
0.591 in
Bearing Insert Type
Radial Ball
Overall Length
4.606 in
Bore Diameter
1.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCF207-22
- Zoro #
- G124328537
- UPC #
- -
- Country of Origin
- United States
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Material
- Cast Iron
Dimensions
- Flange Thickness
- 0.591 in
- Overall Length
- 4.606 in
- Bore Diameter
- 1.375 in
- Mount Hole Center-to-Center Length
- 3.625 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.