Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # UCF209
- Zoro # G324434229
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Flange Thickness
16 mm
Mount Hole Center-to-Center Length
105 mm
Housing Type
Square
Overall Length
137 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCF209
- Zoro #
- G324434229
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Number of Mount Holes
- 4
- System of Measurement
- Metric
Dimensions
- Flange Thickness
- 16 mm
- Mount Hole Center-to-Center Length
- 105 mm
- Overall Length
- 137 mm
- Bore Diameter
- 45 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.