Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # UCF212-39
- Zoro # G224418756
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
0.709 in
Housing Type
Square
Overall Length
6.89 in
Mount Hole Center-to-Center Length
5.63 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCF212-39
- Zoro #
- G224418756
- UPC #
- -
- Country of Origin
- United States
- Housing Type
- Square
- Item
- Flange Mount Bearing
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
Dimensions
- Flange Thickness
- 0.709 in
- Overall Length
- 6.89 in
- Mount Hole Center-to-Center Length
- 5.63 in
- Bore Diameter
- 2-7/16 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.