FLANGEANGE BLOCK BALL BEARING
- Mfr # UCF217-52
- Zoro # G224413324
product price:Â
$
714.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
3-1/4 in
Mount Hole Center-to-Center Length
6.89 in
Overall Length
8.661 in
Shaft Locking Type
Set Screw
Flange Thickness
0.945 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCF217-52
- Zoro #
- G224413324
- UPC #
- -
- Country of Origin
- United States
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Type
- Square
Dimensions
- Bore Diameter
- 3-1/4 in
- Mount Hole Center-to-Center Length
- 6.89 in
- Overall Length
- 8.661 in
- Flange Thickness
- 0.945 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.