FLANGEANGE BLOCK BALL BEARING
- Mfr # UCF308-24
- Zoro # G424368486
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Overall Length
5.906 in
Number of Mount Holes
4
Bore Diameter
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCF308-24
- Zoro #
- G424368486
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 5.906 in
- Bore Diameter
- 1.5 in
- Mount Hole Center-to-Center Length
- 4.406 in
- Flange Thickness
- 0.669 in
Details
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Cast Iron
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.